Zoro Homepage

Universal Joint, Plain, 1-3/16" Max. Bore

  • Mfr # UJ-SS2500x30

  • Zoro # G8094189


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Type
Plain
Outside Dia.
2 1/2 in
Standard Bore
1 3/16 in
Max. Bore
1 3/16 in
Bore
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ-SS2500x30
Zoro #
G8094189
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
2 1/2 in
Overall Length
177.8 mm
Yoke Length
88.9 mm
Joint Diameter
63 3/8 mm
Maximum Bore Diameter
35 mm
Outside Diameter
63.4 mm
Bore Diameter
30 mm
Coupling Size
2500
Length through Bore
53.1 mm

Details

Item
Universal Joint
Type
Plain
Standard Bore
1 3/16 in
Max. Bore
1 3/16 in
Bore
1 3/16 in
Construction
Stainless Steel
Design
Pin and Block
Break Torque
2,627 N-m
U-Joint Material Grade
303
Maximum Torque
525 N-m
Booted
No
Maximum Operating Angle
45 Degrees
Bore Type
Round
Number of Joints
Single
System of Measurement
Metric
Joint Type
Pin & Block
Included Screws
(2) Set Screw
Screw Material
Stainless Steel
U-Joint Material
Stainless Steel
Maximum Speed
1,000 RPM
Resistance Properties
Corrosion Resistant

Description

Universal Joint, Coupling Size 2500, Overall Length 177.8 mm, Maximum Bore Diameter 35 mm, Maximum Operating Angle 45 Degrees , Yoke Length 88.9 mm, Boot Material Not Applicable, Bore Diameter 30 mm, Number of Joints Single, Joint Diameter 63 3/8 mm, Maximum Torque 525 N-m, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 63.4 mm, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 53.1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.