Zoro Homepage

Universal Joint, Plain, 1-3/8" Max. Bore

  • Mfr # UJ-HD2500x35-140

  • Zoro # G8094329


product price: $665.99
/ea
Free Shipping & Returns

Key Features

Type
Plain
Outside Dia.
2 1/2 in
Standard Bore
1 3/8 in
Max. Bore
1 3/8 in
Bore
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ-HD2500x35-140
Zoro #
G8094329
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
2 1/2 in
Overall Length
140 mm
Coupling Size
2500
Bore Diameter
35 mm
Maximum Bore Diameter
35 mm
Joint Diameter
63 3/8 mm
Outside Diameter
63.4 mm
Yoke Length
70 mm
Length through Bore
34.1 mm

Details

Item
Universal Joint
Type
Plain
Standard Bore
1 3/8 in
Max. Bore
1 3/8 in
Bore
1 3/8 in
Construction
Alloy Steel
Design
Pin and Block
Maximum Operating Angle
45 Degrees
Maximum Torque
723 N-m
U-Joint Material
Alloy Steel
System of Measurement
Metric
Number of Joints
Single
Booted
No
Break Torque
3,615 N-m
Bore Type
Round
Included Screws
(2) Set Screw
Joint Type
Pin & Block
Maximum Speed
1,000 RPM

Description

Universal Joint, Coupling Size 2500, Overall Length 140 mm, Maximum Bore Diameter 35 mm, Maximum Operating Angle 45 Degrees , Yoke Length 70 mm, Boot Material Not Applicable, Bore Diameter 35 mm, Number of Joints Single, Joint Diameter 63 3/8 mm, Maximum Torque 723 N-m, Maximum Speed 1,000 RPM, U-Joint Material Alloy Steel, Joint Type Pin & Block, Booted No, Outside Diameter 63.4 mm, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 34.1 mm, Break Torque 3,615 N-m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.