Zoro Homepage

Universal Joint, Plain, 1-3/8" Max. Bore

  • Mfr # UJ-SS2500x35

  • Zoro # G8092615


product price: $787.99
/ea
Free Shipping & Returns

Key Features

Type
Plain
Outside Dia.
2 1/2 in
Standard Bore
1 3/8 in
Max. Bore
1 3/8 in
Bore
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ-SS2500x35
Zoro #
G8092615
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
2 1/2 in
Overall Length
177.8 mm
Joint Diameter
63 3/8 mm
Bore Diameter
35 mm
Outside Diameter
63.4 mm
Yoke Length
88.9 mm
Coupling Size
2500
Length through Bore
53.1 mm
Maximum Bore Diameter
35 mm

Details

Item
Universal Joint
Type
Plain
Standard Bore
1 3/8 in
Max. Bore
1 3/8 in
Bore
1 3/8 in
Construction
Stainless Steel
Design
Pin and Block
Maximum Torque
525 N-m
Number of Joints
Single
Included Screws
(2) Set Screw
U-Joint Material
Stainless Steel
Joint Type
Pin & Block
Booted
No
Screw Material
Stainless Steel
System of Measurement
Metric
Bore Type
Round
Break Torque
2,627 N-m
U-Joint Material Grade
303
Maximum Operating Angle
45 Degrees
Resistance Properties
Corrosion Resistant
Maximum Speed
1,000 RPM

Description

Universal Joint, Coupling Size 2500, Overall Length 177.8 mm, Maximum Bore Diameter 35 mm, Maximum Operating Angle 45 Degrees , Yoke Length 88.9 mm, Boot Material Not Applicable, Bore Diameter 35 mm, Number of Joints Single, Joint Diameter 63 3/8 mm, Maximum Torque 525 N-m, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 63.4 mm, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 53.1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.