Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Joint, Plain, 1-3/8" Max. Bore

  • Mfr # UJ-SS2500x35K

  • Zoro # G8094697


product price: $779.99
/ea
Free Shipping & Returns

Key Features

Type
Keyway
Outside Dia.
2 1/2 in
Standard Bore
1 3/8 in
Max. Bore
1 3/8 in
Bore
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ-SS2500x35K
Zoro #
G8094697
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
2 1/2 in
Overall Length
177.8 mm
Yoke Length
88.9 mm
Keyway Width
10 mm
Bore Diameter
35 mm
Joint Diameter
63 3/8 mm
Outside Diameter
63.4 mm
Keyway Depth
3.3 mm
Length through Bore
53.1 mm
Maximum Bore Diameter
35 mm
Coupling Size
2500

Details

Item
Universal Joint
Type
Keyway
Standard Bore
1 3/8 in
Max. Bore
1 3/8 in
Bore
1 3/8 in
Design
Pin and Block
Construction
Stainless Steel
Bore Type
Round Keyed
Number of Joints
Single
Booted
No
U-Joint Material Grade
303
Joint Type
Pin & Block
Maximum Torque
525 N-m
Included Screws
(2) Set Screw
Maximum Operating Angle
45 Degrees
Screw Material
Stainless Steel
U-Joint Material
Stainless Steel
Break Torque
2,627 N-m
System of Measurement
Metric
Resistance Properties
Corrosion Resistant
Maximum Speed
1,000 RPM

Description

Universal Joint, Coupling Size 2500, Overall Length 177.8 mm, Maximum Bore Diameter 35 mm, Maximum Operating Angle 45 Degrees , Yoke Length 88.9 mm, Boot Material Not Applicable, Bore Diameter 35 mm, Number of Joints Single, Joint Diameter 63 3/8 mm, Maximum Torque 525 N-m, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 63.4 mm, Keyway Depth 3.3 mm, Keyway Width 10 mm, Length through Bore 53.1 mm, Break Torque 2,627 N-m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.