Zoro Homepage

Universal Joint, Plain, 1/2" dia. Outside

  • Mfr # UJ-HD1500x18

  • Zoro # G8092895


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Type
Plain
Outside Dia.
1/2 in
Standard Bore
45/64 in
Max. Bore
45/64 in
Bore
45/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ-HD1500x18
Zoro #
G8092895
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1/2 in
Overall Length
82 mm
Yoke Length
41 mm
Maximum Bore Diameter
20 mm
Outside Diameter
38 mm
Bore Diameter
18 mm
Length through Bore
17.6 mm
Joint Diameter
38 mm
Coupling Size
1500

Details

Item
Universal Joint
Type
Plain
Standard Bore
45/64 in
Max. Bore
45/64 in
Bore
45/64 in
Construction
Alloy Steel
Design
Pin and Block
Included Screws
(2) Set Screw
System of Measurement
Metric
Maximum Operating Angle
45 Degrees
Break Torque
1,129 N-m
Number of Joints
Single
Maximum Torque
226 N-m
Joint Type
Pin & Block
U-Joint Material
Alloy Steel
Bore Type
Round
Booted
No
Maximum Speed
1,000 RPM

Description

Universal Joint, Coupling Size 1500, Overall Length 82 mm, Maximum Bore Diameter 20 mm, Maximum Operating Angle 45 Degrees , Yoke Length 41 mm, Boot Material Not Applicable, Bore Diameter 18 mm, Number of Joints Single, Joint Diameter 38 mm, Maximum Torque 226 N-m, Maximum Speed 1,000 RPM, U-Joint Material Alloy Steel, Joint Type Pin & Block, Booted No, Outside Diameter 38 mm, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 17.6 mm, Break Torque 1,129 N-m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.