Zoro Homepage

Universal Joint, Plain, 1/2" dia. Outside

  • Mfr # UJ-HD1500x20

  • Zoro # G2871489


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Type
Plain
Outside Dia.
1/2 in
Standard Bore
25/32 in
Max. Bore
25/32 in
Bore
25/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ-HD1500x20
Zoro #
G2871489
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1/2 in
Overall Length
82 mm
Length through Bore
22.6 mm
Coupling Size
1500
Bore Diameter
20 mm
Yoke Length
41 mm
Joint Diameter
38 mm
Maximum Bore Diameter
20 mm
Outside Diameter
38 mm

Details

Item
Universal Joint
Type
Plain
Standard Bore
25/32 in
Max. Bore
25/32 in
Bore
25/32 in
Design
Pin and Block
Construction
Alloy Steel
Booted
No
System of Measurement
Metric
Bore Type
Round
Included Screws
(2) Set Screw
Break Torque
1,129 N-m
Joint Type
Pin & Block
Maximum Operating Angle
45 Degrees
U-Joint Material
Alloy Steel
Number of Joints
Single
Maximum Torque
226 N-m
Maximum Speed
1,000 RPM

Description

Universal Joint, Coupling Size 1500, Overall Length 82 mm, Maximum Bore Diameter 20 mm, Maximum Operating Angle 45 Degrees , Yoke Length 41 mm, Boot Material Not Applicable, Bore Diameter 20 mm, Number of Joints Single, Joint Diameter 38 mm, Maximum Torque 226 N-m, Maximum Speed 1,000 RPM, U-Joint Material Alloy Steel, Joint Type Pin & Block, Booted No, Outside Diameter 38 mm, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 22.6 mm, Break Torque 1,129 N-m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.