Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Joint, Plain, 1/2" dia. Outside

  • Mfr # UJ-HD1500x20K

  • Zoro # G8093069


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Type
Keyway
Outside Dia.
1/2 in
Standard Bore
25/32 in
Max. Bore
25/32 in
Bore
25/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ-HD1500x20K
Zoro #
G8093069
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1/2 in
Overall Length
82 mm
Joint Diameter
38 mm
Maximum Bore Diameter
20 mm
Length through Bore
22.6 mm
Outside Diameter
38 mm
Keyway Width
6 mm
Coupling Size
1500
Bore Diameter
20 mm
Keyway Depth
2.8 mm
Yoke Length
41 mm

Details

Item
Universal Joint
Type
Keyway
Standard Bore
25/32 in
Max. Bore
25/32 in
Bore
25/32 in
Design
Pin and Block
Construction
Alloy Steel
Maximum Torque
226 N-m
Included Screws
(2) Set Screw
U-Joint Material
Alloy Steel
Number of Joints
Single
Bore Type
Round Keyed
Joint Type
Pin & Block
System of Measurement
Metric
Booted
No
Break Torque
1,129 N-m
Maximum Operating Angle
45 Degrees
Maximum Speed
1,000 RPM

Description

Universal Joint, Coupling Size 1500, Overall Length 82 mm, Maximum Bore Diameter 20 mm, Maximum Operating Angle 45 Degrees , Yoke Length 41 mm, Boot Material Not Applicable, Bore Diameter 20 mm, Number of Joints Single, Joint Diameter 38 mm, Maximum Torque 226 N-m, Maximum Speed 1,000 RPM, U-Joint Material Alloy Steel, Joint Type Pin & Block, Booted No, Outside Diameter 38 mm, Keyway Depth 2.8 mm, Keyway Width 6 mm, Length through Bore 22.6 mm, Break Torque 1,129 N-m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.