Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Joint, Plain, 1/2" dia. Outside

  • Mfr # UJ-SS1500x20

  • Zoro # G8093358


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Type
Plain
Outside Dia.
1/2 in
Standard Bore
25/32 in
Max. Bore
25/32 in
Bore
25/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ-SS1500x20
Zoro #
G8093358
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1/2 in
Overall Length
108 mm
Coupling Size
1500
Bore Diameter
20 mm
Maximum Bore Diameter
20 mm
Length through Bore
35.6 mm
Yoke Length
54 mm
Joint Diameter
38 mm
Outside Diameter
38 mm

Details

Item
Universal Joint
Type
Plain
Standard Bore
25/32 in
Max. Bore
25/32 in
Bore
25/32 in
Design
Pin and Block
Construction
Stainless Steel
System of Measurement
Metric
Maximum Torque
163 N-m
Maximum Operating Angle
45 Degrees
Joint Type
Pin & Block
Included Screws
(2) Set Screw
Screw Material
Stainless Steel
Bore Type
Round
Booted
No
Number of Joints
Single
U-Joint Material Grade
303
Break Torque
819 N-m
U-Joint Material
Stainless Steel
Maximum Speed
1,000 RPM
Resistance Properties
Corrosion Resistant

Description

Universal Joint, Coupling Size 1500, Overall Length 108 mm, Maximum Bore Diameter 20 mm, Maximum Operating Angle 45 Degrees , Yoke Length 54 mm, Boot Material Not Applicable, Bore Diameter 20 mm, Number of Joints Single, Joint Diameter 38 mm, Maximum Torque 163 N-m, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 38 mm, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 35.6 mm, Break Torque 819 N-m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.