Zoro Homepage

Universal Joint, Plain, 1/2" dia. Outside

  • Mfr # UJ-SS500x06

  • Zoro # G8093218


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Type
Plain
Outside Dia.
1/2 in
Standard Bore
15/64 in
Max. Bore
15/64 in
Bore
15/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ-SS500x06
Zoro #
G8093218
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1/2 in
Overall Length
50.8 mm
Joint Diameter
12 5/8 mm
Length through Bore
18.3 mm
Outside Diameter
12.6 mm
Coupling Size
500
Maximum Bore Diameter
6 mm
Yoke Length
25.4 mm
Bore Diameter
6 mm

Details

Item
Universal Joint
Type
Plain
Standard Bore
15/64 in
Max. Bore
15/64 in
Bore
15/64 in
Design
Pin and Block
Construction
Stainless Steel
Break Torque
27 N-m
Joint Type
Pin & Block
Maximum Operating Angle
45 Degrees
U-Joint Material Grade
303
System of Measurement
Metric
Maximum Torque
5.4 N-m
Booted
No
Screw Material
Stainless Steel
Number of Joints
Single
Bore Type
Round
Included Screws
(2) Set Screw
U-Joint Material
Stainless Steel
Maximum Speed
1,000 RPM
Resistance Properties
Corrosion Resistant

Description

Universal Joint, Coupling Size 500, Overall Length 50.8 mm, Maximum Bore Diameter 6 mm, Maximum Operating Angle 45 Degrees , Yoke Length 25.4 mm, Boot Material Not Applicable, Bore Diameter 6 mm, Number of Joints Single, Joint Diameter 12 5/8 mm, Maximum Torque 5.4 N-m, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 12.6 mm, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 18.3 mm, Break Torque 27 N-m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.