Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Joint, Plain, 1/4" dia. Outside

  • Mfr # UJ-HD1250x16

  • Zoro # G8093245


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Type
Plain
Outside Dia.
1/4 in
Standard Bore
5/8 in
Max. Bore
5/8 in
Bore
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ-HD1250x16
Zoro #
G8093245
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1/4 in
Overall Length
65 mm
Outside Diameter
31.6 mm
Joint Diameter
31 5/8 mm
Maximum Bore Diameter
16 mm
Length through Bore
16.6 mm
Coupling Size
1250
Bore Diameter
16 mm
Yoke Length
32.5 mm

Details

Item
Universal Joint
Type
Plain
Standard Bore
5/8 in
Max. Bore
5/8 in
Bore
5/8 in
Construction
Alloy Steel
Design
Pin and Block
U-Joint Material
Alloy Steel
Maximum Operating Angle
45 Degrees
System of Measurement
Metric
Maximum Torque
117 N-m
Joint Type
Pin & Block
Booted
No
Break Torque
587 N-m
Included Screws
(2) Set Screw
Number of Joints
Single
Bore Type
Round
Maximum Speed
1,000 RPM

Description

Universal Joint, Coupling Size 1250, Overall Length 65 mm, Maximum Bore Diameter 16 mm, Maximum Operating Angle 45 Degrees , Yoke Length 32.5 mm, Boot Material Not Applicable, Bore Diameter 16 mm, Number of Joints Single, Joint Diameter 31 5/8 mm, Maximum Torque 117 N-m, Maximum Speed 1,000 RPM, U-Joint Material Alloy Steel, Joint Type Pin & Block, Booted No, Outside Diameter 31.6 mm, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 16.6 mm, Break Torque 587 N-m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.