Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Joint, Plain, 1/4" dia. Outside

  • Mfr # UJ-HD1250x16K

  • Zoro # G8093087


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Type
Keyway
Outside Dia.
1/4 in
Standard Bore
5/8 in
Max. Bore
5/8 in
Bore
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ-HD1250x16K
Zoro #
G8093087
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1/4 in
Overall Length
65 mm
Maximum Bore Diameter
16 mm
Joint Diameter
31 5/8 mm
Length through Bore
16.6 mm
Outside Diameter
31.6 mm
Keyway Width
5 mm
Yoke Length
32.5 mm
Bore Diameter
16 mm
Coupling Size
1250
Keyway Depth
2.3 mm

Details

Item
Universal Joint
Type
Keyway
Standard Bore
5/8 in
Max. Bore
5/8 in
Bore
5/8 in
Construction
Alloy Steel
Design
Pin and Block
U-Joint Material
Alloy Steel
Number of Joints
Single
Maximum Torque
117 N-m
Break Torque
587 N-m
System of Measurement
Metric
Joint Type
Pin & Block
Maximum Operating Angle
45 Degrees
Booted
No
Bore Type
Round Keyed
Included Screws
(2) Set Screw
Maximum Speed
1,000 RPM

Description

Universal Joint, Coupling Size 1250, Overall Length 65 mm, Maximum Bore Diameter 16 mm, Maximum Operating Angle 45 Degrees , Yoke Length 32.5 mm, Boot Material Not Applicable, Bore Diameter 16 mm, Number of Joints Single, Joint Diameter 31 5/8 mm, Maximum Torque 117 N-m, Maximum Speed 1,000 RPM, U-Joint Material Alloy Steel, Joint Type Pin & Block, Booted No, Outside Diameter 31.6 mm, Keyway Depth 2.3 mm, Keyway Width 5 mm, Length through Bore 16.6 mm, Break Torque 587 N-m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.