Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Joint, Plain, 1/4" dia. Outside

  • Mfr # UJ-SS1250x16

  • Zoro # G8094128


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Type
Plain
Outside Dia.
1/4 in
Standard Bore
5/8 in
Max. Bore
5/8 in
Bore
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ-SS1250x16
Zoro #
G8094128
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1/4 in
Overall Length
95.3 mm
Yoke Length
47.6 mm
Joint Diameter
31 5/8 mm
Maximum Bore Diameter
16 mm
Outside Diameter
31.6 mm
Bore Diameter
16 mm
Coupling Size
1250
Length through Bore
31.8 mm

Details

Item
Universal Joint
Type
Plain
Standard Bore
5/8 in
Max. Bore
5/8 in
Bore
5/8 in
Construction
Stainless Steel
Design
Pin and Block
U-Joint Material Grade
303
U-Joint Material
Stainless Steel
Booted
No
Joint Type
Pin & Block
Bore Type
Round
System of Measurement
Metric
Number of Joints
Single
Maximum Torque
76 N-m
Included Screws
(2) Set Screw
Screw Material
Stainless Steel
Maximum Operating Angle
45 Degrees
Break Torque
384 N-m
Maximum Speed
1,000 RPM
Resistance Properties
Corrosion Resistant

Description

Universal Joint, Coupling Size 1250, Overall Length 95.3 mm, Maximum Bore Diameter 16 mm, Maximum Operating Angle 45 Degrees , Yoke Length 47.6 mm, Boot Material Not Applicable, Bore Diameter 16 mm, Number of Joints Single, Joint Diameter 31 5/8 mm, Maximum Torque 76 N-m, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 31.6 mm, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 31.8 mm, Break Torque 384 N-m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.