Zoro Homepage

Universal Joint, Plain, 1/4" dia. Outside

  • Mfr # UJ-SS1250x16K

  • Zoro # G8093988


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Type
Keyway
Outside Dia.
1/4 in
Standard Bore
5/8 in
Max. Bore
5/8 in
Bore
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ-SS1250x16K
Zoro #
G8093988
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1/4 in
Overall Length
95.3 mm
Coupling Size
1250
Keyway Depth
2.3 mm
Bore Diameter
16 mm
Yoke Length
47.6 mm
Maximum Bore Diameter
16 mm
Outside Diameter
31.6 mm
Joint Diameter
31 5/8 mm
Length through Bore
31.8 mm
Keyway Width
5 mm

Details

Item
Universal Joint
Type
Keyway
Standard Bore
5/8 in
Max. Bore
5/8 in
Bore
5/8 in
Design
Pin and Block
Construction
Stainless Steel
U-Joint Material Grade
303
Maximum Operating Angle
45 Degrees
Number of Joints
Single
Screw Material
Stainless Steel
Included Screws
(2) Set Screw
System of Measurement
Metric
U-Joint Material
Stainless Steel
Joint Type
Pin & Block
Bore Type
Round Keyed
Booted
No
Maximum Torque
76 N-m
Break Torque
384 N-m
Maximum Speed
1,000 RPM
Resistance Properties
Corrosion Resistant

Description

Universal Joint, Coupling Size 1250, Overall Length 95.3 mm, Maximum Bore Diameter 16 mm, Maximum Operating Angle 45 Degrees , Yoke Length 47.6 mm, Boot Material Not Applicable, Bore Diameter 16 mm, Number of Joints Single, Joint Diameter 31 5/8 mm, Maximum Torque 76 N-m, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 31.6 mm, Keyway Depth 2.3 mm, Keyway Width 5 mm, Length through Bore 31.8 mm, Break Torque 384 N-m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.