Zoro Homepage

Universal Joint, Plain, 15/32" Max. Bore

  • Mfr # UJ-HD1000x12

  • Zoro # G8092755


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Type
Plain
Outside Dia.
63/64 in
Standard Bore
15/32 in
Max. Bore
15/32 in
Bore
15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ-HD1000x12
Zoro #
G8092755
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
63/64 in
Overall Length
50 mm
Outside Diameter
25.3 mm
Coupling Size
1000
Bore Diameter
12 mm
Joint Diameter
25 5/16 mm
Yoke Length
25 mm
Maximum Bore Diameter
12 mm
Length through Bore
12.3 mm

Details

Item
Universal Joint
Type
Plain
Standard Bore
15/32 in
Max. Bore
15/32 in
Bore
15/32 in
Construction
Alloy Steel
Design
Pin and Block
U-Joint Material
Alloy Steel
Maximum Operating Angle
45 Degrees
Number of Joints
Single
Included Screws
(2) Set Screw
Maximum Torque
50 N-m
System of Measurement
Metric
Break Torque
254 N-m
Joint Type
Pin & Block
Booted
No
Bore Type
Round
Maximum Speed
1,000 RPM

Description

Universal Joint, Coupling Size 1000, Overall Length 50 mm, Maximum Bore Diameter 12 mm, Maximum Operating Angle 45 Degrees , Yoke Length 25 mm, Boot Material Not Applicable, Bore Diameter 12 mm, Number of Joints Single, Joint Diameter 25 5/16 mm, Maximum Torque 50 N-m, Maximum Speed 1,000 RPM, U-Joint Material Alloy Steel, Joint Type Pin & Block, Booted No, Outside Diameter 25.3 mm, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 12.3 mm, Break Torque 254 N-m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.