Zoro Homepage

Universal Joint, Plain, 15/32" Max. Bore

  • Mfr # UJ-HD1000x12K

  • Zoro # G8092624


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Type
Keyway
Outside Dia.
63/64 in
Standard Bore
15/32 in
Max. Bore
15/32 in
Bore
15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ-HD1000x12K
Zoro #
G8092624
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
63/64 in
Overall Length
50 mm
Maximum Bore Diameter
12 mm
Bore Diameter
12 mm
Coupling Size
1000
Keyway Width
4 mm
Keyway Depth
1.8 mm
Joint Diameter
25 5/16 mm
Length through Bore
12.3 mm
Yoke Length
25 mm
Outside Diameter
25.3 mm

Details

Item
Universal Joint
Type
Keyway
Standard Bore
15/32 in
Max. Bore
15/32 in
Bore
15/32 in
Construction
Alloy Steel
Design
Pin and Block
Booted
No
U-Joint Material
Alloy Steel
Maximum Torque
50 N-m
Joint Type
Pin & Block
Number of Joints
Single
Included Screws
(2) Set Screw
Break Torque
254 N-m
Bore Type
Round Keyed
Maximum Operating Angle
45 Degrees
System of Measurement
Metric
Maximum Speed
1,000 RPM

Description

Universal Joint, Coupling Size 1000, Overall Length 50 mm, Maximum Bore Diameter 12 mm, Maximum Operating Angle 45 Degrees , Yoke Length 25 mm, Boot Material Not Applicable, Bore Diameter 12 mm, Number of Joints Single, Joint Diameter 25 5/16 mm, Maximum Torque 50 N-m, Maximum Speed 1,000 RPM, U-Joint Material Alloy Steel, Joint Type Pin & Block, Booted No, Outside Diameter 25.3 mm, Keyway Depth 1.8 mm, Keyway Width 4 mm, Length through Bore 12.3 mm, Break Torque 254 N-m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.