Zoro Homepage

Universal Joint, Plain, 15/32" Max. Bore

  • Mfr # UJ-SS1000x12

  • Zoro # G8092886


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Type
Plain
Outside Dia.
63/64 in
Standard Bore
15/32 in
Max. Bore
15/32 in
Bore
15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ-SS1000x12
Zoro #
G8092886
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
63/64 in
Overall Length
85.7 mm
Outside Diameter
25.3 mm
Coupling Size
1000
Length through Bore
30.2 mm
Joint Diameter
25 5/16 mm
Bore Diameter
12 mm
Yoke Length
42.9 mm
Maximum Bore Diameter
12 mm

Details

Item
Universal Joint
Type
Plain
Standard Bore
15/32 in
Max. Bore
15/32 in
Bore
15/32 in
Construction
Stainless Steel
Design
Pin and Block
Joint Type
Pin & Block
Included Screws
(2) Set Screw
Number of Joints
Single
U-Joint Material Grade
303
Bore Type
Round
System of Measurement
Metric
Screw Material
Stainless Steel
Maximum Operating Angle
45 Degrees
U-Joint Material
Stainless Steel
Booted
No
Maximum Torque
35 N-m
Break Torque
178 N-m
Maximum Speed
1,000 RPM
Resistance Properties
Corrosion Resistant

Description

Universal Joint, Coupling Size 1000, Overall Length 85.7 mm, Maximum Bore Diameter 12 mm, Maximum Operating Angle 45 Degrees , Yoke Length 42.9 mm, Boot Material Not Applicable, Bore Diameter 12 mm, Number of Joints Single, Joint Diameter 25 5/16 mm, Maximum Torque 35 N-m, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 25.3 mm, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 30.2 mm

Restrictions

WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.