Zoro Homepage

Universal Joint, Plain, 15/32" Max. Bore

  • Mfr # UJ-SS1000x12K

  • Zoro # G8092746


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Type
Keyway
Outside Dia.
63/64 in
Standard Bore
15/32 in
Max. Bore
15/32 in
Bore
15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ-SS1000x12K
Zoro #
G8092746
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
63/64 in
Overall Length
85.7 mm
Outside Diameter
25.3 mm
Joint Diameter
25 5/16 mm
Coupling Size
1000
Keyway Width
4 mm
Length through Bore
30.2 mm
Keyway Depth
1.8 mm
Maximum Bore Diameter
12 mm
Bore Diameter
12 mm
Yoke Length
42.9 mm

Details

Item
Universal Joint
Type
Keyway
Standard Bore
15/32 in
Max. Bore
15/32 in
Bore
15/32 in
Construction
Stainless Steel
Design
Pin and Block
System of Measurement
Metric
Bore Type
Round Keyed
Joint Type
Pin & Block
Maximum Torque
35 N-m
Maximum Operating Angle
45 Degrees
Included Screws
(2) Set Screw
Number of Joints
Single
U-Joint Material
Stainless Steel
U-Joint Material Grade
303
Screw Material
Stainless Steel
Booted
No
Break Torque
178 N-m
Maximum Speed
1,000 RPM
Resistance Properties
Corrosion Resistant

Description

Universal Joint, Coupling Size 1000, Overall Length 85.7 mm, Maximum Bore Diameter 12 mm, Maximum Operating Angle 45 Degrees , Yoke Length 42.9 mm, Boot Material Not Applicable, Bore Diameter 12 mm, Number of Joints Single, Joint Diameter 25 5/16 mm, Maximum Torque 35 N-m, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 25.3 mm, Keyway Depth 1.8 mm, Keyway Width 4 mm, Length through Bore 30.2 mm, Break Torque 178 N-m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.