Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Joint, Plain, 3/4" dia. Outside

  • Mfr # UJ-HD1750x22

  • Zoro # G8094006


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Type
Plain
Outside Dia.
3/4 in
Standard Bore
55/64 in
Max. Bore
55/64 in
Bore
55/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UJ-HD1750x22
Zoro #
G8094006
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
3/4 in
Overall Length
95 mm
Length through Bore
24.8 mm
Outside Diameter
44.3 mm
Coupling Size
1750
Bore Diameter
22 mm
Yoke Length
47.5 mm
Joint Diameter
44 5/16 mm
Maximum Bore Diameter
22 mm

Details

Item
Universal Joint
Type
Plain
Standard Bore
55/64 in
Max. Bore
55/64 in
Bore
55/64 in
Design
Pin and Block
Construction
Alloy Steel
Bore Type
Round
Number of Joints
Single
Included Screws
(2) Set Screw
System of Measurement
Metric
U-Joint Material
Alloy Steel
Joint Type
Pin & Block
Booted
No
Maximum Torque
327 N-m
Maximum Operating Angle
45 Degrees
Break Torque
1,638 N-m
Maximum Speed
1,000 RPM

Description

Universal Joint, Coupling Size 1750, Overall Length 95 mm, Maximum Bore Diameter 22 mm, Maximum Operating Angle 45 Degrees , Yoke Length 47.5 mm, Boot Material Not Applicable, Bore Diameter 22 mm, Number of Joints Single, Joint Diameter 44 5/16 mm, Maximum Torque 327 N-m, Maximum Speed 1,000 RPM, U-Joint Material Alloy Steel, Joint Type Pin & Block, Booted No, Outside Diameter 44.3 mm, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 24.8 mm, Break Torque 1,638 N-m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.