Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Joint, Plain, 3/4" dia. Outside

  • Mfr # UJ-HD750x10

  • Zoro # G8094487


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Type
Plain
Outside Dia.
3/4 in
Standard Bore
25/64 in
Max. Bore
25/64 in
Bore
25/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UJ-HD750x10
Zoro #
G8094487
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
3/4 in
Overall Length
45 mm
Length through Bore
12.5 mm
Yoke Length
22.5 mm
Joint Diameter
18 7/8 mm
Coupling Size
750
Outside Diameter
18.9 mm
Maximum Bore Diameter
10 mm
Bore Diameter
10 mm

Details

Item
Universal Joint
Type
Plain
Standard Bore
25/64 in
Max. Bore
25/64 in
Bore
25/64 in
Design
Pin and Block
Construction
Alloy Steel
Maximum Torque
28 N-m
Maximum Operating Angle
45 Degrees
U-Joint Material
Alloy Steel
Booted
No
Number of Joints
Single
Joint Type
Pin & Block
Bore Type
Round
Break Torque
141 N-m
Included Screws
(2) Set Screw
System of Measurement
Metric
Maximum Speed
1,000 RPM

Description

Universal Joint, Coupling Size 750, Overall Length 45 mm, Maximum Bore Diameter 10 mm, Maximum Operating Angle 45 Degrees , Yoke Length 22.5 mm, Boot Material Not Applicable, Bore Diameter 10 mm, Number of Joints Single, Joint Diameter 18 7/8 mm, Maximum Torque 28 N-m, Maximum Speed 1,000 RPM, U-Joint Material Alloy Steel, Joint Type Pin & Block, Booted No, Outside Diameter 18.9 mm, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 12.5 mm, Break Torque 141 N-m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.