Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Joint, Plain, 3/4" dia. Outside

  • Mfr # UJ-HD750x10K

  • Zoro # G8094417


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Type
Keyway
Outside Dia.
3/4 in
Standard Bore
25/64 in
Max. Bore
25/64 in
Bore
25/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ-HD750x10K
Zoro #
G8094417
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
3/4 in
Overall Length
45 mm
Joint Diameter
18 7/8 mm
Length through Bore
12.5 mm
Outside Diameter
18.9 mm
Coupling Size
750
Yoke Length
22.5 mm
Maximum Bore Diameter
10 mm
Keyway Depth
1.4 mm
Bore Diameter
10 mm
Keyway Width
3 mm

Details

Item
Universal Joint
Type
Keyway
Standard Bore
25/64 in
Max. Bore
25/64 in
Bore
25/64 in
Construction
Alloy Steel
Design
Pin and Block
System of Measurement
Metric
U-Joint Material
Alloy Steel
Included Screws
(2) Set Screw
Booted
No
Break Torque
141 N-m
Number of Joints
Single
Maximum Operating Angle
45 Degrees
Joint Type
Pin & Block
Maximum Torque
28 N-m
Bore Type
Round Keyed
Maximum Speed
1,000 RPM

Description

Universal Joint, Coupling Size 750, Overall Length 45 mm, Maximum Bore Diameter 10 mm, Maximum Operating Angle 45 Degrees , Yoke Length 22.5 mm, Boot Material Not Applicable, Bore Diameter 10 mm, Number of Joints Single, Joint Diameter 18 7/8 mm, Maximum Torque 28 N-m, Maximum Speed 1,000 RPM, U-Joint Material Alloy Steel, Joint Type Pin & Block, Booted No, Outside Diameter 18.9 mm, Keyway Depth 1.4 mm, Keyway Width 3 mm, Length through Bore 12.5 mm, Break Torque 141 N-m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.