Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Joint, Plain, 3/4" dia. Outside

  • Mfr # UJ-SS1750x22

  • Zoro # G8093008


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Type
Plain
Outside Dia.
3/4 in
Standard Bore
55/64 in
Max. Bore
55/64 in
Bore
55/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ-SS1750x22
Zoro #
G8093008
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
3/4 in
Overall Length
127 mm
Yoke Length
63.5 mm
Outside Diameter
44.3 mm
Maximum Bore Diameter
22 mm
Length through Bore
40.8 mm
Coupling Size
1750
Bore Diameter
22 mm
Joint Diameter
44 5/16 mm

Details

Item
Universal Joint
Type
Plain
Standard Bore
55/64 in
Max. Bore
55/64 in
Bore
55/64 in
Construction
Stainless Steel
Design
Pin and Block
Included Screws
(2) Set Screw
Number of Joints
Single
Break Torque
1,186 N-m
Maximum Torque
237 N-m
Bore Type
Round
System of Measurement
Metric
Joint Type
Pin & Block
U-Joint Material
Stainless Steel
Maximum Operating Angle
45 Degrees
Booted
No
U-Joint Material Grade
303
Screw Material
Stainless Steel
Maximum Speed
1,000 RPM
Resistance Properties
Corrosion Resistant

Description

Universal Joint, Coupling Size 1750, Overall Length 127 mm, Maximum Bore Diameter 22 mm, Maximum Operating Angle 45 Degrees , Yoke Length 63.5 mm, Boot Material Not Applicable, Bore Diameter 22 mm, Number of Joints Single, Joint Diameter 44 5/16 mm, Maximum Torque 237 N-m, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 44.3 mm, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 40.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.