Zoro Homepage

Universal Joint, Plain, 3/4" dia. Outside

  • Mfr # UJ-SS1750x22K

  • Zoro # G8092317


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Type
Keyway
Outside Dia.
3/4 in
Standard Bore
55/64 in
Max. Bore
55/64 in
Bore
55/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ-SS1750x22K
Zoro #
G8092317
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
3/4 in
Overall Length
127 mm
Keyway Width
6 mm
Keyway Depth
2.8 mm
Bore Diameter
22 mm
Outside Diameter
44.3 mm
Joint Diameter
44 5/16 mm
Coupling Size
1750
Length through Bore
40.8 mm
Yoke Length
63.5 mm
Maximum Bore Diameter
22 mm

Details

Item
Universal Joint
Type
Keyway
Standard Bore
55/64 in
Max. Bore
55/64 in
Bore
55/64 in
Design
Pin and Block
Construction
Stainless Steel
System of Measurement
Metric
Booted
No
Maximum Operating Angle
45 Degrees
Joint Type
Pin & Block
Screw Material
Stainless Steel
Bore Type
Round Keyed
Included Screws
(2) Set Screw
U-Joint Material Grade
303
Number of Joints
Single
Maximum Torque
237 N-m
U-Joint Material
Stainless Steel
Break Torque
1,186 N-m
Resistance Properties
Corrosion Resistant
Maximum Speed
1,000 RPM

Description

Universal Joint, Coupling Size 1750, Overall Length 127 mm, Maximum Bore Diameter 22 mm, Maximum Operating Angle 45 Degrees , Yoke Length 63.5 mm, Boot Material Not Applicable, Bore Diameter 22 mm, Number of Joints Single, Joint Diameter 44 5/16 mm, Maximum Torque 237 N-m, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 44.3 mm, Keyway Depth 2.8 mm, Keyway Width 6 mm, Length through Bore 40.8 mm, Break Torque 1,186 N-m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.