Zoro Homepage

Universal Joint, Plain, 3/4" dia. Outside

  • Mfr # UJ-SS750x10

  • Zoro # G8092335


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Type
Plain
Outside Dia.
3/4 in
Standard Bore
25/64 in
Max. Bore
25/64 in
Bore
25/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ-SS750x10
Zoro #
G8092335
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
3/4 in
Overall Length
76.2 mm
Joint Diameter
18 7/8 mm
Yoke Length
38.1 mm
Bore Diameter
10 mm
Length through Bore
28 mm
Coupling Size
750
Maximum Bore Diameter
10 mm
Outside Diameter
18.9 mm

Details

Item
Universal Joint
Type
Plain
Standard Bore
25/64 in
Max. Bore
25/64 in
Bore
25/64 in
Design
Pin and Block
Construction
Stainless Steel
U-Joint Material Grade
303
System of Measurement
Metric
Bore Type
Round
Break Torque
98 N-m
U-Joint Material
Stainless Steel
Included Screws
(2) Set Screw
Screw Material
Stainless Steel
Joint Type
Pin & Block
Booted
No
Maximum Operating Angle
45 Degrees
Number of Joints
Single
Maximum Torque
19 N-m
Maximum Speed
1,000 RPM
Resistance Properties
Corrosion Resistant

Description

Universal Joint, Coupling Size 750, Overall Length 76.2 mm, Maximum Bore Diameter 10 mm, Maximum Operating Angle 45 Degrees , Yoke Length 38.1 mm, Boot Material Not Applicable, Bore Diameter 10 mm, Number of Joints Single, Joint Diameter 18 7/8 mm, Maximum Torque 19 N-m, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 18.9 mm, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 28 mm, Break Torque 98 N-m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.