Zoro Homepage

Universal Joint, Plain, 3/4" dia. Outside

  • Mfr # UJ-SS750x10K

  • Zoro # G8093674


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Type
Keyway
Outside Dia.
3/4 in
Standard Bore
25/64 in
Max. Bore
25/64 in
Bore
25/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ-SS750x10K
Zoro #
G8093674
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
3/4 in
Overall Length
76.2 mm
Keyway Width
3 mm
Bore Diameter
10 mm
Outside Diameter
18.9 mm
Joint Diameter
18 7/8 mm
Maximum Bore Diameter
10 mm
Yoke Length
38.1 mm
Keyway Depth
1.4 mm
Length through Bore
28 mm
Coupling Size
750

Details

Item
Universal Joint
Type
Keyway
Standard Bore
25/64 in
Max. Bore
25/64 in
Bore
25/64 in
Construction
Stainless Steel
Design
Pin and Block
System of Measurement
Metric
U-Joint Material
Stainless Steel
Joint Type
Pin & Block
U-Joint Material Grade
303
Break Torque
98 N-m
Screw Material
Stainless Steel
Included Screws
(2) Set Screw
Maximum Operating Angle
45 Degrees
Number of Joints
Single
Maximum Torque
19 N-m
Bore Type
Round Keyed
Booted
No
Resistance Properties
Corrosion Resistant
Maximum Speed
1,000 RPM

Description

Universal Joint, Coupling Size 750, Overall Length 76.2 mm, Maximum Bore Diameter 10 mm, Maximum Operating Angle 45 Degrees , Yoke Length 38.1 mm, Boot Material Not Applicable, Bore Diameter 10 mm, Number of Joints Single, Joint Diameter 18 7/8 mm, Maximum Torque 19 N-m, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 18.9 mm, Keyway Depth 1.4 mm, Keyway Width 3 mm, Length through Bore 28 mm, Break Torque 98 N-m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.