Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Joint, Plain, 35/64" Max. Bore

  • Mfr # UJ-HD1125x14K

  • Zoro # G8094365


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Type
Keyway
Outside Dia.
1 1/8 in
Standard Bore
35/64 in
Max. Bore
35/64 in
Bore
35/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ-HD1125x14K
Zoro #
G8094365
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1 1/8 in
Overall Length
56 mm
Coupling Size
1125
Keyway Depth
2.3 mm
Maximum Bore Diameter
14 mm
Length through Bore
14 mm
Outside Diameter
28.5 mm
Yoke Length
28 mm
Joint Diameter
28 1/2 mm
Bore Diameter
14 mm
Keyway Width
5 mm

Details

Item
Universal Joint
Type
Keyway
Standard Bore
35/64 in
Max. Bore
35/64 in
Bore
35/64 in
Construction
Alloy Steel
Design
Pin and Block
Included Screws
(2) Set Screw
Booted
No
Joint Type
Pin & Block
Bore Type
Round Keyed
Break Torque
367 N-m
System of Measurement
Metric
Maximum Torque
73 N-m
Number of Joints
Single
Maximum Operating Angle
45 Degrees
U-Joint Material
Alloy Steel
Maximum Speed
1,000 RPM

Description

Universal Joint, Coupling Size 1125, Overall Length 56 mm, Maximum Bore Diameter 14 mm, Maximum Operating Angle 45 Degrees , Yoke Length 28 mm, Boot Material Not Applicable, Bore Diameter 14 mm, Number of Joints Single, Joint Diameter 28 1/2 mm, Maximum Torque 73 N-m, Maximum Speed 1,000 RPM, U-Joint Material Alloy Steel, Joint Type Pin & Block, Booted No, Outside Diameter 28.5 mm, Keyway Depth 2.3 mm, Keyway Width 5 mm, Length through Bore 14 mm, Break Torque 367 N-m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.