Zoro Homepage

Universal Joint, Plain, 35/64" Max. Bore

  • Mfr # UJ-SS1125x14

  • Zoro # G8092326


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Type
Plain
Outside Dia.
1 1/8 in
Standard Bore
35/64 in
Max. Bore
35/64 in
Bore
35/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ-SS1125x14
Zoro #
G8092326
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1 1/8 in
Overall Length
88.9 mm
Yoke Length
44.5 mm
Maximum Bore Diameter
14 mm
Coupling Size
1125
Bore Diameter
14 mm
Length through Bore
30.4 mm
Joint Diameter
28 1/2 mm
Outside Diameter
28.5 mm

Details

Item
Universal Joint
Type
Plain
Standard Bore
35/64 in
Max. Bore
35/64 in
Bore
35/64 in
Design
Pin and Block
Construction
Stainless Steel
Joint Type
Pin & Block
System of Measurement
Metric
U-Joint Material Grade
303
Maximum Torque
50 N-m
Maximum Operating Angle
45 Degrees
Screw Material
Stainless Steel
Break Torque
254 N-m
Included Screws
(2) Set Screw
Bore Type
Round
Booted
No
Number of Joints
Single
U-Joint Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Maximum Speed
1,000 RPM

Description

Universal Joint, Coupling Size 1125, Overall Length 88.9 mm, Maximum Bore Diameter 14 mm, Maximum Operating Angle 45 Degrees , Yoke Length 44.5 mm, Boot Material Not Applicable, Bore Diameter 14 mm, Number of Joints Single, Joint Diameter 28 1/2 mm, Maximum Torque 50 N-m, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 28.5 mm, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 30.4 mm, Break Torque 254 N-m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.