Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Joint, Plain, 3/8" dia. Outside

  • Mfr # UJ-HD375x05

  • Zoro # G8092606


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Type
Plain
Outside Dia.
3/8 in
Standard Bore
3/16 in
Max. Bore
3/16 in
Bore
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ-HD375x05
Zoro #
G8092606
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
3/8 in
Overall Length
40 mm
Yoke Length
20 mm
Outside Diameter
9.4 mm
Maximum Bore Diameter
5 mm
Bore Diameter
5 mm
Length through Bore
14.8 mm
Coupling Size
375
Joint Diameter
9 3/8 mm

Details

Item
Universal Joint
Type
Plain
Standard Bore
3/16 in
Max. Bore
3/16 in
Bore
3/16 in
Design
Pin and Block
Construction
Alloy Steel
System of Measurement
Metric
Maximum Torque
2.3 N-m
Included Screws
(2) Set Screw
Bore Type
Round
Break Torque
11 N-m
Booted
No
U-Joint Material
Alloy Steel
Maximum Operating Angle
45 Degrees
Joint Type
Pin & Block
Number of Joints
Single
Maximum Speed
1,000 RPM

Description

Universal Joint, Coupling Size 375, Overall Length 40 mm, Maximum Bore Diameter 5 mm, Maximum Operating Angle 45 Degrees , Yoke Length 20 mm, Boot Material Not Applicable, Bore Diameter 5 mm, Number of Joints Single, Joint Diameter 9 3/8 mm, Maximum Torque 2.3 N-m, Maximum Speed 1,000 RPM, U-Joint Material Alloy Steel, Joint Type Pin & Block, Booted No, Outside Diameter 9.4 mm, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 14.8 mm, Break Torque 11 N-m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.