Zoro Homepage

Universal Joint, Plain, 5/8" dia. Outside

  • Mfr # UJ-SS625x08K

  • Zoro # G8092770


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Type
Keyway
Outside Dia.
5/8 in
Standard Bore
5/16 in
Max. Bore
5/16 in
Bore
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ-SS625x08K
Zoro #
G8092770
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
5/8 in
Overall Length
57.2 mm
Length through Bore
20.9 mm
Keyway Depth
1 mm
Yoke Length
28.6 mm
Joint Diameter
15 13/16 mm
Maximum Bore Diameter
8 mm
Coupling Size
625
Outside Diameter
15.8 mm
Bore Diameter
8 mm
Keyway Width
2 mm

Details

Item
Universal Joint
Type
Keyway
Standard Bore
5/16 in
Max. Bore
5/16 in
Bore
5/16 in
Construction
Stainless Steel
Design
Pin and Block
Screw Material
Stainless Steel
Booted
No
Break Torque
53 N-m
U-Joint Material Grade
303
Maximum Operating Angle
45 Degrees
Maximum Torque
10 N-m
Joint Type
Pin & Block
System of Measurement
Metric
Included Screws
(2) Set Screw
U-Joint Material
Stainless Steel
Bore Type
Round Keyed
Number of Joints
Single
Resistance Properties
Corrosion Resistant
Maximum Speed
1,000 RPM

Description

Universal Joint, Coupling Size 625, Overall Length 57.2 mm, Maximum Bore Diameter 8 mm, Maximum Operating Angle 45 Degrees , Yoke Length 28.6 mm, Boot Material Not Applicable, Bore Diameter 8 mm, Number of Joints Single, Joint Diameter 15 13/16 mm, Maximum Torque 10 N-m, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 15.8 mm, Keyway Depth 1 mm, Keyway Width 2 mm, Length through Bore 20.9 mm, Break Torque 53 N-m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.