Zoro Homepage

Universal Joint, Plain, 63/64" Max. Bore

  • Mfr # UJ-HD2000x25

  • Zoro # G8093525


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Type
Plain
Outside Dia.
1 63/64 in
Standard Bore
63/64 in
Max. Bore
63/64 in
Bore
63/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ-HD2000x25
Zoro #
G8093525
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1 63/64 in
Overall Length
108 mm
Outside Diameter
50.7 mm
Maximum Bore Diameter
35 mm
Joint Diameter
50 11/16 mm
Coupling Size
2000
Bore Diameter
25 mm
Length through Bore
27.3 mm
Yoke Length
54 mm

Details

Item
Universal Joint
Type
Plain
Standard Bore
63/64 in
Max. Bore
63/64 in
Bore
63/64 in
Construction
Alloy Steel
Design
Pin and Block
Booted
No
Number of Joints
Single
Included Screws
(2) Set Screw
System of Measurement
Metric
Maximum Torque
485 N-m
Joint Type
Pin & Block
Maximum Operating Angle
45 Degrees
Bore Type
Round
Break Torque
2,429 N-m
U-Joint Material
Alloy Steel
Maximum Speed
1,000 RPM

Description

Universal Joint, Coupling Size 2000, Overall Length 108 mm, Maximum Bore Diameter 35 mm, Maximum Operating Angle 45 Degrees , Yoke Length 54 mm, Boot Material Not Applicable, Bore Diameter 25 mm, Number of Joints Single, Joint Diameter 50 11/16 mm, Maximum Torque 485 N-m, Maximum Speed 1,000 RPM, U-Joint Material Alloy Steel, Joint Type Pin & Block, Booted No, Outside Diameter 50.7 mm, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 27.3 mm, Break Torque 2,429 N-m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.