Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Joint, Plain, 63/64" Max. Bore

  • Mfr # UJ-HD2000x25K

  • Zoro # G2871647


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Type
Keyway
Outside Dia.
1 63/64 in
Standard Bore
63/64 in
Max. Bore
63/64 in
Bore
63/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ-HD2000x25K
Zoro #
G2871647
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1 63/64 in
Overall Length
108 mm
Yoke Length
54 mm
Outside Diameter
50.7 mm
Keyway Width
8 mm
Bore Diameter
25 mm
Length through Bore
27.3 mm
Coupling Size
2000
Maximum Bore Diameter
35 mm
Keyway Depth
3.3 mm
Joint Diameter
50 11/16 mm

Details

Item
Universal Joint
Type
Keyway
Standard Bore
63/64 in
Max. Bore
63/64 in
Bore
63/64 in
Construction
Alloy Steel
Design
Pin and Block
Number of Joints
Single
Included Screws
(2) Set Screw
Booted
No
Joint Type
Pin & Block
Break Torque
2,429 N-m
Maximum Torque
485 N-m
Bore Type
Round Keyed
U-Joint Material
Alloy Steel
Maximum Operating Angle
45 Degrees
System of Measurement
Metric
Maximum Speed
1,000 RPM

Description

Universal Joint, Coupling Size 2000, Overall Length 108 mm, Maximum Bore Diameter 35 mm, Maximum Operating Angle 45 Degrees , Yoke Length 54 mm, Boot Material Not Applicable, Bore Diameter 25 mm, Number of Joints Single, Joint Diameter 50 11/16 mm, Maximum Torque 485 N-m, Maximum Speed 1,000 RPM, U-Joint Material Alloy Steel, Joint Type Pin & Block, Booted No, Outside Diameter 50.7 mm, Keyway Depth 3.3 mm, Keyway Width 8 mm, Length through Bore 27.3 mm, Break Torque 2,429 N-m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.