Zoro Homepage

Universal Joint, Plain, 63/64" Max. Bore

  • Mfr # UJ-SS2000x25

  • Zoro # G8094198


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Type
Plain
Outside Dia.
1 63/64 in
Standard Bore
63/64 in
Max. Bore
63/64 in
Bore
63/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ-SS2000x25
Zoro #
G8094198
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1 63/64 in
Overall Length
139.7 mm
Joint Diameter
50 11/16 mm
Outside Diameter
50.7 mm
Coupling Size
2000
Length through Bore
43.2 mm
Bore Diameter
25 mm
Maximum Bore Diameter
35 mm
Yoke Length
69.9 mm

Details

Item
Universal Joint
Type
Plain
Standard Bore
63/64 in
Max. Bore
63/64 in
Bore
63/64 in
Design
Pin and Block
Construction
Stainless Steel
Joint Type
Pin & Block
Booted
No
Number of Joints
Single
System of Measurement
Metric
Maximum Torque
352 N-m
Included Screws
(2) Set Screw
U-Joint Material Grade
303
Maximum Operating Angle
45 Degrees
Screw Material
Stainless Steel
Bore Type
Round
Break Torque
1,762 N-m
U-Joint Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Maximum Speed
1,000 RPM

Description

Universal Joint, Coupling Size 2000, Overall Length 139.7 mm, Maximum Bore Diameter 35 mm, Maximum Operating Angle 45 Degrees , Yoke Length 69.9 mm, Boot Material Not Applicable, Bore Diameter 25 mm, Number of Joints Single, Joint Diameter 50 11/16 mm, Maximum Torque 352 N-m, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 50.7 mm, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 43.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.