Zoro Homepage

Universal Joint, Plain, 7/8" dia. Outside

  • Mfr # UJ-HD875x10K

  • Zoro # G2871805


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Type
Keyway
Outside Dia.
7/8 in
Standard Bore
25/64 in
Max. Bore
25/64 in
Bore
25/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ-HD875x10K
Zoro #
G2871805
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
7/8 in
Overall Length
50 mm
Joint Diameter
22 1/8 mm
Bore Diameter
10 mm
Coupling Size
875
Keyway Width
3 mm
Length through Bore
13.1 mm
Keyway Depth
1.4 mm
Outside Diameter
22.1 mm
Yoke Length
25 mm
Maximum Bore Diameter
12 mm

Details

Item
Universal Joint
Type
Keyway
Standard Bore
25/64 in
Max. Bore
25/64 in
Bore
25/64 in
Construction
Alloy Steel
Design
Pin and Block
Joint Type
Pin & Block
Number of Joints
Single
Included Screws
(2) Set Screw
Maximum Torque
39 N-m
Bore Type
Round Keyed
System of Measurement
Metric
Break Torque
197 N-m
U-Joint Material
Alloy Steel
Maximum Operating Angle
45 Degrees
Booted
No
Maximum Speed
1,000 RPM

Description

Universal Joint, Coupling Size 875, Overall Length 50 mm, Maximum Bore Diameter 12 mm, Maximum Operating Angle 45 Degrees , Yoke Length 25 mm, Boot Material Not Applicable, Bore Diameter 10 mm, Number of Joints Single, Joint Diameter 22 1/8 mm, Maximum Torque 39 N-m, Maximum Speed 1,000 RPM, U-Joint Material Alloy Steel, Joint Type Pin & Block, Booted No, Outside Diameter 22.1 mm, Keyway Depth 1.4 mm, Keyway Width 3 mm, Length through Bore 13.1 mm, Break Torque 197 N-m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.