Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Joint, Plain, 7/8" dia. Outside

  • Mfr # UJ-HD875x12

  • Zoro # G2871559


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Type
Plain
Outside Dia.
7/8 in
Standard Bore
15/32 in
Max. Bore
15/32 in
Bore
15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ-HD875x12
Zoro #
G2871559
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
7/8 in
Overall Length
50 mm
Coupling Size
875
Maximum Bore Diameter
12 mm
Length through Bore
13.1 mm
Bore Diameter
12 mm
Yoke Length
25 mm
Outside Diameter
22.1 mm
Joint Diameter
22 1/8 mm

Details

Item
Universal Joint
Type
Plain
Standard Bore
15/32 in
Max. Bore
15/32 in
Bore
15/32 in
Construction
Alloy Steel
Design
Pin and Block
Number of Joints
Single
Maximum Operating Angle
45 Degrees
Joint Type
Pin & Block
Break Torque
197 N-m
U-Joint Material
Alloy Steel
Maximum Torque
39 N-m
Booted
No
Included Screws
(2) Set Screw
System of Measurement
Metric
Bore Type
Round
Maximum Speed
1,000 RPM

Description

Universal Joint, Coupling Size 875, Overall Length 50 mm, Maximum Bore Diameter 12 mm, Maximum Operating Angle 45 Degrees , Yoke Length 25 mm, Boot Material Not Applicable, Bore Diameter 12 mm, Number of Joints Single, Joint Diameter 22 1/8 mm, Maximum Torque 39 N-m, Maximum Speed 1,000 RPM, U-Joint Material Alloy Steel, Joint Type Pin & Block, Booted No, Outside Diameter 22.1 mm, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 13.1 mm, Break Torque 197 N-m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.