Zoro Homepage

Universal Joint, Plain, 7/8" dia. Outside

  • Mfr # UJ-SS875x10K

  • Zoro # G8093437


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Type
Keyway
Outside Dia.
7/8 in
Standard Bore
25/64 in
Max. Bore
25/64 in
Bore
25/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ-SS875x10K
Zoro #
G8093437
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
7/8 in
Overall Length
76.2 mm
Coupling Size
875
Yoke Length
38.1 mm
Outside Diameter
22.1 mm
Maximum Bore Diameter
12 mm
Bore Diameter
10 mm
Keyway Width
3 mm
Length through Bore
26.2 mm
Joint Diameter
22 1/8 mm
Keyway Depth
1.4 mm

Details

Item
Universal Joint
Type
Keyway
Standard Bore
25/64 in
Max. Bore
25/64 in
Bore
25/64 in
Design
Pin and Block
Construction
Stainless Steel
Joint Type
Pin & Block
Maximum Operating Angle
45 Degrees
Included Screws
(2) Set Screw
Booted
No
U-Joint Material
Stainless Steel
Screw Material
Stainless Steel
Maximum Torque
28 N-m
U-Joint Material Grade
303
Break Torque
142 N-m
System of Measurement
Metric
Bore Type
Round Keyed
Number of Joints
Single
Resistance Properties
Corrosion Resistant
Maximum Speed
1,000 RPM

Description

Universal Joint, Coupling Size 875, Overall Length 76.2 mm, Maximum Bore Diameter 12 mm, Maximum Operating Angle 45 Degrees , Yoke Length 38.1 mm, Boot Material Not Applicable, Bore Diameter 10 mm, Number of Joints Single, Joint Diameter 22 1/8 mm, Maximum Torque 28 N-m, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 22.1 mm, Keyway Depth 1.4 mm, Keyway Width 3 mm, Length through Bore 26.2 mm, Break Torque 142 N-m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.