Zoro Homepage

Universal Joint, Plain, 7/8" dia. Outside

  • Mfr # UJ-SS875x12

  • Zoro # G8092965


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Type
Plain
Outside Dia.
7/8 in
Standard Bore
15/32 in
Max. Bore
15/32 in
Bore
15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ-SS875x12
Zoro #
G8092965
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
7/8 in
Overall Length
76.2 mm
Joint Diameter
22 1/8 mm
Maximum Bore Diameter
12 mm
Coupling Size
875
Yoke Length
38.1 mm
Length through Bore
26.2 mm
Bore Diameter
12 mm
Outside Diameter
22.1 mm

Details

Item
Universal Joint
Type
Plain
Standard Bore
15/32 in
Max. Bore
15/32 in
Bore
15/32 in
Design
Pin and Block
Construction
Stainless Steel
Maximum Torque
28 N-m
Screw Material
Stainless Steel
Bore Type
Round
Joint Type
Pin & Block
System of Measurement
Metric
U-Joint Material Grade
303
Number of Joints
Single
U-Joint Material
Stainless Steel
Included Screws
(2) Set Screw
Maximum Operating Angle
45 Degrees
Break Torque
142 N-m
Booted
No
Resistance Properties
Corrosion Resistant
Maximum Speed
1,000 RPM

Description

Universal Joint, Coupling Size 875, Overall Length 76.2 mm, Maximum Bore Diameter 12 mm, Maximum Operating Angle 45 Degrees , Yoke Length 38.1 mm, Boot Material Not Applicable, Bore Diameter 12 mm, Number of Joints Single, Joint Diameter 22 1/8 mm, Maximum Torque 28 N-m, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 22.1 mm, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 26.2 mm, Break Torque 142 N-m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.