Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Joint, Plain, 7/8" dia. Outside

  • Mfr # UJ-SS875x12K

  • Zoro # G8092807


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Type
Keyway
Outside Dia.
7/8 in
Standard Bore
15/32 in
Max. Bore
15/32 in
Bore
15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ-SS875x12K
Zoro #
G8092807
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
7/8 in
Overall Length
76.2 mm
Keyway Width
4 mm
Length through Bore
26.2 mm
Keyway Depth
1.8 mm
Outside Diameter
22.1 mm
Maximum Bore Diameter
12 mm
Coupling Size
875
Joint Diameter
22 1/8 mm
Yoke Length
38.1 mm
Bore Diameter
12 mm

Details

Item
Universal Joint
Type
Keyway
Standard Bore
15/32 in
Max. Bore
15/32 in
Bore
15/32 in
Construction
Stainless Steel
Design
Pin and Block
Maximum Torque
28 N-m
Break Torque
142 N-m
Included Screws
(2) Set Screw
Number of Joints
Single
Bore Type
Round Keyed
U-Joint Material
Stainless Steel
Screw Material
Stainless Steel
U-Joint Material Grade
303
Maximum Operating Angle
45 Degrees
System of Measurement
Metric
Booted
No
Joint Type
Pin & Block
Maximum Speed
1,000 RPM
Resistance Properties
Corrosion Resistant

Description

Universal Joint, Coupling Size 875, Overall Length 76.2 mm, Maximum Bore Diameter 12 mm, Maximum Operating Angle 45 Degrees , Yoke Length 38.1 mm, Boot Material Not Applicable, Bore Diameter 12 mm, Number of Joints Single, Joint Diameter 22 1/8 mm, Maximum Torque 28 N-m, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 22.1 mm, Keyway Depth 1.8 mm, Keyway Width 4 mm, Length through Bore 26.2 mm, Break Torque 142 N-m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.