Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Joint, US24, 3/4" Bore Dia.

  • Mfr # US24-12-8-F

  • Zoro # G209253822


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 1/4 in
Standards
ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0010/-0.0000 in
Yoke Length
2 1/8 in
Minimum Bore Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US24-12-8-F
Zoro #
G209253822
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 1/4 in
Yoke Length
2 1/8 in
Minimum Bore Diameter
1/2 in
Length through Bore
1 3/8 in
Bore Diameter
1/2 in, 3/4 in
Joint Diameter
1 1/2 in
Maximum Bore Diameter
3/4 in
Coupling Size
1500
Outside Diameter
1 1/2 in

Details

Item
Universal Joint
Standards
ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0010/-0.0000 in
Number of Joints
Single
Bore Type
Round
Joint Type
Pin & Block
For Environment
Dust/Water, Self Lubricate
Maximum Torque
2,000 in-lb
Screw Material
Alloy Steel
Break Torque
10,000 in-lb
System of Measurement
Inch
U-Joint Material
Alloy Steel
Maximum Operating Angle
45 Degrees
Booted
No
Maximum Speed
1,000 RPM
Included Screws
(2) Set Screw

Description

Universal Joint, Coupling Size 1500, Overall Length 4 1/4 in, Maximum Bore Diameter 3/4 in, Maximum Operating Angle 45 Degrees , Yoke Length 2 1/8 in, Boot Material Not Applicable, Bore Diameter 1/2 in, 3/4 in, Number of Joints Single, Joint Diameter 1 1/2 in, Maximum Torque 2,000 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Alloy Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 1/2 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.