Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Joint, USSK16, 1/2" Bore Dia.

  • Mfr # USSK16-8-6-F

  • Zoro # G509253843


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 3/8 in
Bore Tolerance
+0.0010/-0.0000 in
Standards
ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Maximum Operating Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USSK16-8-6-F
Zoro #
G509253843
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 3/8 in
Screw Thread Size
1/4"-20
Minimum Bore Diameter
3/8 in
Yoke Length
1 11/16 in
Keyway Depth
1/16 in
Maximum Bore Diameter
1/2 in
Joint Diameter
1 in
Bore Diameter
3/8 in, 1/2 in
Keyway Width
1/8 in
Length through Bore
1 3/16 in
Outside Diameter
1 in
Coupling Size
1000

Details

Item
Universal Joint
Bore Tolerance
+0.0010/-0.0000 in
Standards
ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Maximum Operating Angle
45 Degrees
U-Joint Material
Alloy Steel
Maximum Torque
450 in-lb
Joint Type
Pin & Block
For Environment
Dust/Water, Self Lubricate
Included Screws
(2) Set Screw
Bore Type
Round Keyed
Break Torque
2,250 in-lb
Number of Joints
Single
Screw Material Finish
Black Oxide
System of Measurement
Inch
Maximum Speed
1,000 RPM
Booted
No

Description

Universal Joint, Coupling Size 1000, Overall Length 3 3/8 in, Maximum Bore Diameter 1/2 in, Maximum Operating Angle 45 Degrees , Yoke Length 1 11/16 in, Boot Material Not Applicable, Bore Diameter 3/8 in, 1/2 in, Number of Joints Single, Joint Diameter 1 in, Maximum Torque 450 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Alloy Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 in, Keyway Depth 1/16 in, Keyway Width 1/8 in, Length through Bore 1 3/16 in, Break Torque 2,250 in-lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.