Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Joint, USSK24, 3/4" Bore Dia.

  • Mfr # USSK24-12-10-SS

  • Zoro # G109253830


product price: $517.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 1/4 in
Standards
ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0010/-0.0000 in
Bore Diameter
5/8 in, 3/4 in
Keyway Width
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USSK24-12-10-SS
Zoro #
G109253830
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 1/4 in
Bore Diameter
5/8 in, 3/4 in
Keyway Width
3/16 in
Length through Bore
1 3/8 in
Minimum Bore Diameter
5/8 in
Maximum Bore Diameter
3/4 in
Yoke Length
2 1/8 in
Joint Diameter
1 1/2 in
Keyway Depth
3/32 in
Screw Thread Size
5/16"-18
Outside Diameter
1 1/2 in
Coupling Size
1500

Details

Item
Universal Joint
Standards
ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0010/-0.0000 in
Maximum Operating Angle
45 Degrees
Maximum Torque
1,450 in-lb
Joint Type
Pin & Block
For Environment
Dust/Water, Self Lubricate
U-Joint Material
Stainless Steel
Bore Type
Round Keyed
System of Measurement
Inch
U-Joint Material Grade
303
Break Torque
7,250 in-lb
Resistance Properties
Corrosion Resistant
Number of Joints
Single
Screw Material
Stainless Steel
Screw Material Finish
Bright
Booted
No
Maximum Speed
1,000 RPM
Included Screws
(2) Set Screw

Description

Universal Joint, Coupling Size 1500, Overall Length 4 1/4 in, Maximum Bore Diameter 3/4 in, Maximum Operating Angle 45 Degrees , Yoke Length 2 1/8 in, Boot Material Not Applicable, Bore Diameter 5/8 in, 3/4 in, Number of Joints Single, Joint Diameter 1 1/2 in, Maximum Torque 1,450 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 1/2 in, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.