Zoro Homepage

Universal Joint, USSK28, 1" Bore Dia.

  • Mfr # USSK28-16-10-F

  • Zoro # G509253850


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Bore Tolerance
+0.0010/-0.0000 in
Standards
ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Length through Bore
1 5/8 in
Yoke Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USSK28-16-10-F
Zoro #
G509253850
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Length through Bore
1 5/8 in
Yoke Length
2 1/2 in
Keyway Depth
1/8 in
Keyway Width
1/4 in
Maximum Bore Diameter
1 in
Minimum Bore Diameter
5/8 in
Bore Diameter
5/8 in, 1 in
Screw Thread Size
5/16"-18
Joint Diameter
1 3/4 in
Coupling Size
1750
Outside Diameter
1 3/4 in

Description

Universal Joint, Coupling Size 1750, Overall Length 5 in, Maximum Bore Diameter 1 in, Maximum Operating Angle 45 Degrees , Yoke Length 2 1/2 in, Boot Material Not Applicable, Bore Diameter 5/8 in, 1 in, Number of Joints Single, Joint Diameter 1 3/4 in, Maximum Torque 2,900 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Alloy Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 3/4 in, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 5/8 in, Break Torque 14,500 in-lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.