Emmanuele 20in White Basin - Fits Donut Table, PP Material, Sensory Play, Ages 3+

  • Mfr # 848693

  • Zoro # G621736132


product price: $15.45
/ea

Key Features

Material
Wood
Length
20 in
Height
7.09 in
Width
20.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
848693
Zoro #
G621736132
UPC #
-
Country of Origin
China

Dimensions

Length
20 in
Height
7.09 in
Width
20.47 in

Details

Material
Wood
Item
Toy Set for Kids

Description

This round basin is designed to fit perfectly in the center of the doughnut table, making it a versatile addition to any learning or play environment. It can be used as a sensory bin or individually, offering flexibility for a variety of activities. Made from durable PP material, this basin ensures long-lasting use, maintaining its shape and strength for consistent performance. Ideal for both educational and play activities, it enhances hands-on learning experiences in classrooms or playrooms.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.