Genova 14.2inx14.2in Low 2-Layer Corner Unit, Modular Modern White/Oak HPL, 22.9inH, Ages 3+

  • Mfr # 846055

  • Zoro # G421736080


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Width
22.91 in
Overall Height
14.17 in
Frame Material
Wood
Overall Length
14.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
846055
Zoro #
G421736080
UPC #
-
Country of Origin
China

Dimensions

Width
22.91 in
Overall Height
14.17 in
Overall Length
14.17 in

Details

Item
Children's Storage Cabinet
Frame Material
Wood

Description

The rounded corners and semicircular low 2-layer corner unit collection are expertly designed to maximize room space while offering versatile connections to various learning areas. These units can be combined with other shelves to create islands, display stages, L-shaped room dividers, and more, providing endless possibilities for creative layouts. Crafted from durable plywood with a white and natural oak-colored HPL veneer, this collection is fireproof, scratch-resistant, and built to last. Its modern design adds a sleek, contemporary touch to any environment, enhancing both functionality and aesthetics. Assembly is required, and a detailed instruction manual is included for easy setup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.