
Genova 14.2inx14.2in Mid 3-Layer Corner Unit, Modular White/Oak HPL, Space-Saving, 32.6inH, 3+
Mfr # 846057
Zoro # G421736097
product price: $411.99
/ea
Free Shipping & Returns
Key Features
Width
32.6 in
Height
14.17 in
Length
14.17 in
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
846057
Zoro #
G421736097
UPC #
-
Country of Origin
China
Dimensions
Width
32.6 in
Height
14.17 in
Length
14.17 in
Details
Item
Children's Storage Cabinet
Material
Wood
Description
The rounded corners and semicircular mid height 4 layer corner units in this collection are designed to maximize room space and enable versatile connections to different learning areas. This units can be combined with other shelves to create islands, display stages, L-shaped room dividers, and more, offering endless possibilities for creative layouts. Crafted from durable plywood with a white and natural oak-colored HPL veneer, this range is fireproof, scratch-resistant, and built to last. Its modern design enhances any environment with a sleek, contemporary aesthetic. A detailed instruction manual is included for easy assembly.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.