Illiana Chair Small - 10.2in Seat Height, Stackable Wood Chair

  • Mfr # 846159

  • Zoro # G121736076


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Material
Wood
Height
12.8 in
Color
White
Length
11.02 in
Width
19.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
846159
Zoro #
G121736076
UPC #
-
Country of Origin
China

Dimensions

Height
12.8 in
Length
11.02 in
Width
19.69 in

Details

Material
Wood
Color
White
Item
Children's Chair

Description

The Beleduc chair 10in combines durability and style, featuring a wooden frame with a natural oak finish and a white ABS back and seat. Designed with a 1.8 cm (0.71 in) plywood structure, these chairs are built to support a weight capacity of up to 150 kg, making them sturdy and reliable for everyday use. Perfect for early learning environments or play areas, this chair range comes fully assembled, offering convenience and immediate usability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.