
Multi-Use Storage Cart - Mobile Organizer with Wood Finish
Mfr # B68045
Zoro # G621736064
product price: $795.99
/ea
Free Shipping & Returns
Key Features
Color
Multi-Color
Length
33.46 in
Width
24.21 in
Height
37.6 in
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B68045
Zoro #
G621736064
UPC #
-
Country of Origin
China
Dimensions
Length
33.46 in
Width
24.21 in
Height
37.6 in
Details
Item
Children's Storage Cart
Color
Multi-Color
Material
Wood
Description
The ultimate solution for organizing and transporting materials with ease! Whether you're gathering natural treasures on a forest day or moving gym equipment like balls and skipping ropes, this versatile trolley makes the job simple and efficient. Its flexible design allows for easy storage and quick access to all your essentials. Perfect for classrooms, gyms, and outdoor adventures, the Multi-Flex-Trolley helps keep everything in one place while encouraging children to stay organized.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.