Napoli 41.1inx14.2in Tall 9-Compartment Cabinet, Open Display, White/Oak HPL, 47inH, Ages 3+

  • Mfr # 846013

  • Zoro # G721736117


product price:  $977.99
/ea
Free Shipping & Returns

Key Features

Outside Length
41.1 in
Material
Wood
Height
14.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
846013
Zoro #
G721736117
UPC #
-
Country of Origin
China

Dimensions

Outside Length
41.1 in
Height
14.17 in
Width
47.09 in

Details

Item
Children's Storage Cabinet
Material
Wood

Description

This tall multifunctional unit combines practicality with modern design, making it ideal for both storage and display. Featuring 9 cubbie spaces, it provides ample room for individual storage, perfect for organizing classroom materials or personal items. Crafted from durable plywood with a sleek white and natural oak wood HPL veneer, this unit is both fireproof and scratch-resistant, ensuring longevity and safety in any learning environment. Assembly is required, and a detailed instruction manual is included for easy setup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.