Napoli 41.1inx14.2in Tall 9-Locker Cabinet, White Soft-Close Doors, White/Oak HPL, 47inH, 3+

  • Mfr # 846014

  • Zoro # G021736121


product price:  $1,186.99
/ea
Free Shipping & Returns

Key Features

Overall Height
14.17 in
Cabinet Material
Wood
Overall Width
47.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
846014
Zoro #
G021736121
UPC #
-
Country of Origin
China

Dimensions

Overall Height
14.17 in
Overall Width
47.13 in

Details

Item
Children's Storage Cabinet
Cabinet Material
Wood

Description

This tall wooden cabinet with soft-closing white doors and 9 locker spaces offers an elegant and practical storage solution for any classroom or learning environment. Perfectly designed to create dedicated spaces for personal belongings or materials for future activities, it helps maintain a clean and organized classroom. The soft-closing doors ensure quiet and smooth operation, while the durable plywood construction with a modern white and natural oak HPL finish is fireproof, scratch-resistant, and built to endure the demands of busy classrooms and playrooms. Easy-to-follow assembly instructions are included for a hassle-free setup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.