Napoli 41inx14in 2-Layer Shelf, Dual Access Open-End Design, White/Oak HPL, 32.6inH, Ages 3+

  • Mfr # 846006

  • Zoro # G821736123


product price:  $742.99
/ea
Free Shipping & Returns

Key Features

Material
Wood
Height
14.17 in
Width
32.64 in
Optional Accessories
G716546677
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
846006
Zoro #
G821736123
UPC #
-
Country of Origin
China

Dimensions

Height
14.17 in
Width
32.64 in

Details

Material
Wood
Item
Children's Storage Cabinet
Optional Accessories
G716546677

Description

This 2-layer shelf is the perfect blend of functionality and style, offering accessibility from both sides. With one side providing open access and the other featuring a unique opening, it’s a versatile storage solution ideal for classroom setups. Whether used as a room divider, display shelf, or a private storage unit for classroom accessories, this piece adds both utility and a modern touch to any learning environment. Easy to assemble with a detailed instruction manual included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.