Napoli 41inx14in Dual-Sided Shelf, 1 Open & 2 Locker Spaces, White/Oak HPL, 32.6inH, Ages 3+

  • Mfr # 846003

  • Zoro # G421736127


product price:  $600.99
/ea
Free Shipping & Returns

Key Features

Width
32.6 in
Height
14.17 in
Material
Wood
Optional Accessories
G716546677
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
846003
Zoro #
G421736127
UPC #
-
Country of Origin
China

Dimensions

Width
32.6 in
Height
14.17 in

Details

Item
Children's Storage Cabinet
Material
Wood
Optional Accessories
G716546677

Description

Transform your classroom with our versatile two-layer shelf, designed for dual-sided access to maximize functionality and organization. Featuring one column with locker spaces for secure storage and another with two open compartments for easy access or display, this unit is perfect for dynamic learning environments. Its dual-purpose design serves as both a room divider and a display shelf, making it an ideal solution for flexible classroom setups. Built to last, this durable shelf supports busy early learning spaces while maintaining a sleek and practical design. Assembly is simple with the included detailed instruction manual.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.