Napoli 41inx14in Low 3-Compartment Cabinet, Open Front, White/Oak HPL, 18inH, Ages 3+

  • Mfr # 846000

  • Zoro # G821736130


product price:  $496.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Wood
Overall Height
14.17 in
Overall Length
41.1 in
Optional Accessories
G716546677
Width
18.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
846000
Zoro #
G821736130
UPC #
-
Country of Origin
China

Dimensions

Overall Height
14.17 in
Overall Length
41.1 in
Width
18.07 in

Details

Frame Material
Wood
Optional Accessories
G716546677
Item
Children's Storage Cabinet

Description

Enhance your toddler's learning environment with our single-layer shelf featuring three spacious compartments. Designed with young children in mind, the low-height structure encourages independence, enabling toddlers to access and return items effortlessly. This versatile shelf also functions as a room divider, making it perfect for creating organized and inviting spaces in classrooms, daycare centers, or playrooms. Built from durable plywood with a modern white and natural oak-colored HPL finish, this unit is fireproof, scratch-resistant, and designed to endure daily use. Easy-to-follow assembly instructions ensure a quick and hassle-free setup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.